Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STURDI CHAIN CLAMP 1"- 12"

  • Mfr # D250-SC

  • Zoro # G5972976


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
1" to 10"
Size
1" to 10"
Material
Steel
Includes
Standard Kit: Metal Carrying Box; Main Block and Chain; (3) Jack bar; Instruction manual
Locking Clamp Product Grouping
ST-110 Standard Clamp Champ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D250-SC
Zoro #
G5972976
UPC #
-
Country of Origin
United States

Dimensions

Size
1" to 10"

Details

Max. Opening
1" to 10"
Material
Steel
Includes
Standard Kit: Metal Carrying Box; Main Block and Chain; (3) Jack bar; Instruction manual
Locking Clamp Product Grouping
ST-110 Standard Clamp Champ
Type
Jack Bar
Item
Pipe Clamp

Description

Pipe Clamp, Jack Bar, 1 To 10 In., Jaw Width 10 In., Locking Mechanism Set Screw, Steel, Each Clamp Capable Of A Wide Range Of Fit-Ups, Includes Metal Carring Box, Main Block Jack Bars And Chain, Length 20 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.