Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STURDI CHAIN CLAMP 4"- 20"

  • Mfr # D249-SC

  • Zoro # G5921431


product price: $1,280.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
1" to 16"
Size
1" to 16"
Material
Steel
Number of Pieces
1
Includes
Standard Kit: Metal Carring Box; Main Block and Chain; (3) Jack bar; Instruction manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D249-SC
Zoro #
G5921431
UPC #
-
Country of Origin
United States

Dimensions

Size
1" to 16"

Details

Max. Opening
1" to 16"
Material
Steel
Number of Pieces
1
Includes
Standard Kit: Metal Carring Box; Main Block and Chain; (3) Jack bar; Instruction manual
Locking Clamp Product Grouping
ST-116 Standard Clamp Champ
Type
Jack Bar
Item
Pipe Clamp

Description

The SUMNER 780998 Pipe Clamp is a versatile tool. It can be used across an extensive range of applications, from tightening pipes to holding large objects in place. The clamp's steel body is capable of a wide range of fit-ups and includes metal carrying box, main block jack bars and chain. Each clamp measures 20" long. The SUMNER 780998 Pipe Clamp is something you will definitely want to equip yourself with.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.