Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA CLAMP 1-3"

  • Mfr # 1220

  • Zoro # G4416657


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
1" to 2-1/2"
Size
1" to 2-1/2"
Material
Stainless Steel
Features
Rugged Frame, Built for Job Site Use; Smooth Roller Clamping Action for Positive Gripping; Stainless Steel Contacts & Alignment Screws; Operating Handle Repositions for Close Work; Fine Adjustment Screws For Quick Fit-Up; Light Weight For Overhead Work
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1220
Zoro #
G4416657
UPC #
-
Country of Origin
United States

Dimensions

Size
1" to 2-1/2"
Minimum Height
4 in
Minimum Pipe Size
1 in
Maximum Pipe Size
2.5 in
Maximum Height
4 in

Details

Max. Opening
1" to 2-1/2"
Material
Stainless Steel
Features
Rugged Frame, Built for Job Site Use; Smooth Roller Clamping Action for Positive Gripping; Stainless Steel Contacts & Alignment Screws; Operating Handle Repositions for Close Work; Fine Adjustment Screws For Quick Fit-Up; Light Weight For Overhead Work
Number of Pieces
1
Locking Clamp Product Grouping
Ultra Clamp
Type
Ultra Clamp
Item
Pipe Clamp
Compatible Pipe Material
Metal
Mounting
Attaches to Pipe
Vise Type
Ultra Clamp
Includes Legs
No

Description

Pipe Clamp, Compatible Pipe Material Metal, Includes Legs No, Minimum Height 4 in, Maximum Height 4 in, Minimum Pipe Size 1 in, Maximum Pipe Size 2.5 in, Mounting Attaches to Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.