Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ULTRA CLAMP 2-6"

  • Mfr # 1221

  • Zoro # G4439285


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Max. Opening
2" to 16"
Size
2" to 16"
Material
Stainless Steel
Features
Rugged Frame, Built for Job Site Use; Smooth Roller Clamping Action for Positive Gripping; Stainless Steel Contacts & Alignment Screws; Operating Handle Repositions for Close Work; Fine Adjustment Screws For Quick Fit-Up; Light Weight For Overhead Work
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221
Zoro #
G4439285
UPC #
-
Country of Origin
United States

Dimensions

Size
2" to 16"
Minimum Pipe Size
2 in
Maximum Pipe Size
6 in
Maximum Height
5 1/2 in
Minimum Height
5 1/2 in

Details

Max. Opening
2" to 16"
Material
Stainless Steel
Features
Rugged Frame, Built for Job Site Use; Smooth Roller Clamping Action for Positive Gripping; Stainless Steel Contacts & Alignment Screws; Operating Handle Repositions for Close Work; Fine Adjustment Screws For Quick Fit-Up; Light Weight For Overhead Work
Number of Pieces
1
Locking Clamp Product Grouping
Ultra Clamp
Type
Ultra Clamp
Item
Pipe Clamp
Includes Legs
No
Mounting
Attaches to Pipe
Vise Type
Ultra Clamp
Compatible Pipe Material
Metal

Description

If you are looking for a clamp that can hold up to the demands of your job, this SUMNER 781150 Pipe Clamp is the perfect choice. It has a max opening of 2" to 16", and its stainless steel construction ensures it will be able to handle tough jobs. The pipe clamp features an ultra clamp with jaws that open from 2" to 16". The Ultra Clamp also has two settings for tightening - one for light applications and another for heavy duty work. Made of stainless steel, this clamp is designed to resist rust and corrosion. When you need a pipe clamp that can withstand the pressures of the job, choose this SUMNER 781150 Pipe Clamp.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.