Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-CW-CN-3F-3SB-AP

  • Zoro # G316495689


product price: $3,080.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Width
14 in
Manufacturers Warranty Length
5 yr
Number of Pumps Controlled
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-06-CW-CN-3F-3SB-AP
Zoro #
G316495689
UPC #
850077747366
Country of Origin
United States

Dimensions

Overall Width
14 in
Manufacturers Warranty Length
5 yr
Overall Height
16 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Includes Reversing
Non-Reversing
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Switch Actuation
Vertical Float
Rated Voltage
120/208/240V AC
Product Type
Control Panel
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
For Maximum Horsepower
2 hp
Location
Indoor/Outdoor
Includes HOA Switch
HOA Switch Included
Connectivity
Cellular, Wi-Fi
Alert Messaging
Email, Mobile App, Text
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Current
0 to 6 A
Locking Style
Padlockable
Series
Sump Alarm Control Panel Line
Enclosure Material
Polycarbonate
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Alerts Indicated
High Water, Power Outage, Seal Failure

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.