Zoro Homepage

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-CW-CY-3F-3SB-AP

  • Zoro # G616495686


product price: $3,257.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Height
20 in
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Control Box Type
Deluxe CSCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-06-CW-CY-3F-3SB-AP
Zoro #
G616495686
UPC #
850077747397
Country of Origin
United States

Dimensions

Overall Height
20 in
Manufacturers Warranty Length
5 yr
Overall Width
16 in
Overall Depth
8 in
Float Switch Length
20 ft

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Control Box Type
Deluxe CSCR
Phase
Single
Item
Control Panel
Includes HOA Switch
HOA Switch Included
Dosing Schedule
Demand Dose
Alert Messaging
Email, Mobile App, Text
Alerts Indicated
High Water, Power Outage, Seal Failure
Rated Voltage
120/208/240V AC
Alert Output
Audio, Visual
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Cellular, Wi-Fi
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Series
Sump Alarm Control Panel Line
Enclosure Material
Polycarbonate
Includes Reversing
Non-Reversing
Number of Switches Included
3
Includes Data Logging
No Data Logging Included
Locking Style
Padlockable
Location
Indoor/Outdoor
Switch Actuation
Vertical Float
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Current
0 to 6 A
For Maximum Horsepower
2 hp

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.