Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-NW-CN-3F-3SB-AP

  • Zoro # G416495688


product price: $2,854.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Number of Pumps Controlled
2
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-06-NW-CN-3F-3SB-AP
Zoro #
G416495688
UPC #
850077747083
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Number of Pumps Controlled
2
Phase
Single
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Locking Style
Padlockable
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Location
Indoor/Outdoor
For Maximum Horsepower
2 hp
Includes Reversing
Non-Reversing
Alert Output
Audio, Visual
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Current
0 to 6 A
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Vertical Float
Includes Data Logging
No Data Logging Included
Dosing Schedule
Demand Dose
Alerts Indicated
High Water
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Enclosure Material
Polycarbonate
Series
Sump Alarm Control Panel Line

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.