Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-06-NW-CY-3F-3SB-AP

  • Zoro # G216495703


product price: $3,023.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Phase
Single
Control Box Type
Deluxe CSCR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-06-NW-CY-3F-3SB-AP
Zoro #
G216495703
UPC #
850077747113
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
20 in
Overall Width
16 in
Float Switch Length
20 ft
Overall Depth
8 in

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Number of Pumps Controlled
2
Item
Control Panel
Phase
Single
Control Box Type
Deluxe CSCR
Includes Data Logging
No Data Logging Included
For Maximum Horsepower
2 hp
Enclosure Material
Polycarbonate
Product Type
Control Panel
Intrinsic Safety
Not Specified Intrinsically Safe
NEMA Enclosure Rating
4X
Number of Switches Included
3
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Dosing Schedule
Demand Dose
Alert Output
Audio, Visual
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Rated Voltage
120/208/240V AC
Current
0 to 6 A
Switch Actuation
Vertical Float
Includes Status Indicator Lights
Status Indicator Lights Included
Location
Indoor/Outdoor
Series
Sump Alarm Control Panel Line
Alerts Indicated
High Water

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.