Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-10-NW-CN-3F-3SB-AP

  • Zoro # G916495669


product price: $2,854.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
2
Manufacturers Warranty Length
5 yr
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Width
12 in
Overall Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-10-NW-CN-3F-3SB-AP
Zoro #
G916495669
UPC #
850077747090
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Height
14 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Phase
Single
Includes Status Indicator Lights
Status Indicator Lights Included
Includes Reversing
Non-Reversing
Location
Indoor/Outdoor
Series
Sump Alarm Control Panel Line
NEMA Enclosure Rating
4X
Current
6 to 10 A
Alerts Indicated
High Water
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
2 hp
Rated Voltage
120/208/240V AC
Product Type
Control Panel
Includes HOA Switch
HOA Switch Included
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Dosing Schedule
Demand Dose
Number of Switches Included
3
Switch Actuation
Vertical Float
Enclosure Material
Polycarbonate

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.