Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BD-4X-MC-2-15-CW-CY-3F-3SB-AP

  • Zoro # G016495705


product price: $3,390.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Overall Height
20 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-4X-MC-2-15-CW-CY-3F-3SB-AP
Zoro #
G016495705
UPC #
850077747410
Country of Origin
United States

Dimensions

Overall Height
20 in
Overall Width
16 in
Manufacturers Warranty Length
5 yr
Overall Depth
8 in
Float Switch Length
20 ft

Details

Number of Pumps Controlled
2
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Phase
Single
Item
Control Panel
Control Box Type
Deluxe CSCR
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Rated Voltage
120/208/240V AC
Includes Data Logging
No Data Logging Included
Intrinsic Safety
Not Specified Intrinsically Safe
Number of Switches Included
3
Dosing Schedule
Demand Dose
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Location
Indoor/Outdoor
Alert Messaging
Email, Mobile App, Text
Series
Sump Alarm Control Panel Line
Connectivity
Cellular, Wi-Fi
Current
10 to 15 A
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Includes HOA Switch
HOA Switch Included
Switch Actuation
Vertical Float
Alerts Indicated
High Water, Power Outage, Seal Failure
For Maximum Horsepower
2 hp
Includes Status Indicator Lights
Status Indicator Lights Included
Enclosure Material
Polycarbonate
Product Type
Control Panel

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.