Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-BO-1-06-CW-CN-1F-1SB-AP

  • Zoro # G416495725


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Height
10 in
Overall Width
10 in
Phase
Single
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-BO-1-06-CW-CN-1F-1SB-AP
Zoro #
G416495725
UPC #
850077747281
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
10 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Phase
Single
Number of Pumps Controlled
1
Product Type
Control Panel
Current
0 to 6 A
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
For Maximum Horsepower
2 hp
Locking Style
Padlockable
Includes Data Logging
No Data Logging Included
Alert Messaging
Email, Mobile App, Text
Number of Switches Included
1
Alert Output
Audio, Visual
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Includes HOA Switch
No HOA Switch Included
Location
Indoor/Outdoor
Enclosure Material
Polycarbonate
Series
Sump Alarm Control Panel Line
NEMA Enclosure Rating
4X
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Rated Voltage
120V
Connectivity
Cellular, Wi-Fi
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes Reversing
Non-Reversing

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.