Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-06-WF-CY-3F-3SB-AP

  • Zoro # G416495664


product price: $1,567.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Number of Pumps Controlled
1
Phase
Single
Overall Height
14 in
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-06-WF-CY-3F-3SB-AP
Zoro #
G416495664
UPC #
850077747199
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Height
14 in
Manufacturers Warranty Length
5 yr
Float Switch Length
20 ft
Overall Depth
6 in

Details

Number of Pumps Controlled
1
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Control Box Type
Deluxe CSCR
Includes Data Logging
No Data Logging Included
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
Locking Style
Padlockable
Includes Status Indicator Lights
Status Indicator Lights Included
Number of Switches Included
3
Product Type
Control Panel
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Alert Messaging
Email, Phone Call, Text
Series
Sump Alarm Control Panel Line
Enclosure Material
Polycarbonate
Switch Actuation
Vertical Float
For Maximum Horsepower
2 hp
NEMA Enclosure Rating
4X
Connectivity
Wi-Fi
Rated Voltage
120/208/240V AC
Includes Reversing
Non-Reversing
Dosing Schedule
Demand Dose
Alerts Indicated
High Water, Power Outage, Seal Failure
Current
0 to 6 A
Location
Indoor/Outdoor

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.