Zoro Homepage

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-10-CW-CN-3F-3SB-AP

  • Zoro # G216495635


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
14 in
Overall Width
12 in
Phase
Single
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-10-CW-CN-3F-3SB-AP
Zoro #
G216495635
UPC #
850077747311
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Float Switch Length
20 ft

Details

Item
Control Panel
Number of Pumps Controlled
1
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Enclosure Material
Polycarbonate
Alert Messaging
Email, Mobile App, Text
Rated Voltage
120/208/240V AC
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes HOA Switch
HOA Switch Included
Alert Output
Audio, Visual
NEMA Enclosure Rating
4X
Location
Indoor/Outdoor
Number of Switches Included
3
Series
Sump Alarm Control Panel Line
Includes Reversing
Non-Reversing
Current
6 to 10 A
Includes Data Logging
No Data Logging Included
Connectivity
Cellular, Wi-Fi
Locking Style
Padlockable
For Maximum Horsepower
2 hp
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Product Type
Control Panel
Includes Status Indicator Lights
Status Indicator Lights Included
Switch Actuation
Vertical Float
Intrinsic Safety
Not Specified Intrinsically Safe
Dosing Schedule
Demand Dose

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.