Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-10-CW-CY-3F-3SB-AP

  • Zoro # G416495671


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Manufacturers Warranty Length
5 yr
Control Box Type
Deluxe CSCR
Overall Height
14 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-10-CW-CY-3F-3SB-AP
Zoro #
G416495671
UPC #
850077747342
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
5 yr
Overall Height
14 in
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Phase
Single
Control Box Type
Deluxe CSCR
Number of Pumps Controlled
1
Item
Control Panel
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Intrinsic Safety
Not Specified Intrinsically Safe
Rated Voltage
120/208/240V AC
Connectivity
Cellular, Wi-Fi
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Series
Sump Alarm Control Panel Line
Current
6 to 10 A
Enclosure Material
Polycarbonate
Includes Reversing
Non-Reversing
Locking Style
Padlockable
Includes HOA Switch
HOA Switch Included
Location
Indoor/Outdoor
Number of Switches Included
3
For Maximum Horsepower
2 hp
Product Type
Control Panel
Dosing Schedule
Demand Dose
Includes Status Indicator Lights
Status Indicator Lights Included
Alerts Indicated
High Water, Power Outage, Seal Failure
Switch Actuation
Vertical Float
Alert Messaging
Email, Mobile App, Text
Includes Data Logging
No Data Logging Included

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.