Zoro Homepage

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-10-NW-CY-3F-3SB-AP

  • Zoro # G116495698


product price: $1,406.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Phase
Single
Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-10-NW-CY-3F-3SB-AP
Zoro #
G116495698
UPC #
850077747069
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
12 in
Manufacturers Warranty Length
5 yr
Overall Depth
6 in
Float Switch Length
20 ft

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.