Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-10-WF-CN-3F-3SB-AP

  • Zoro # G716495708


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 in
Manufacturers Warranty Length
5 yr
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Overall Width
12 in
Number of Pumps Controlled
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-10-WF-CN-3F-3SB-AP
Zoro #
G716495708
UPC #
850077747175
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
5 yr
Overall Width
12 in
Overall Depth
6 in
Float Switch Length
20 ft

Details

Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Item
Control Panel
Number of Pumps Controlled
1
Phase
Single
Intrinsic Safety
Not Specified Intrinsically Safe
For Maximum Horsepower
2 hp
Product Type
Control Panel
Location
Indoor/Outdoor
Includes Data Logging
No Data Logging Included
Includes Status Indicator Lights
Status Indicator Lights Included
Connectivity
Wi-Fi
Includes Reversing
Non-Reversing
Alert Messaging
Email, Phone Call, Text
Rated Voltage
120/208/240V AC
Series
Sump Alarm Control Panel Line
Switch Actuation
Vertical Float
Current
6 to 10 A
Number of Switches Included
3
Locking Style
Padlockable
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Enclosure Material
Polycarbonate
Dosing Schedule
Demand Dose
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes HOA Switch
HOA Switch Included

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.