Zoro Homepage

Control Panel, Single Phase

  • Mfr # BS-4X-MC-2-15-CW-CN-3F-3SB-AP

  • Zoro # G316495719


product price: $1,654.99
/ea
Free Shipping & Returns

Key Features

Number of Pumps Controlled
1
Overall Height
14 in
Manufacturers Warranty Length
5 yr
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS-4X-MC-2-15-CW-CN-3F-3SB-AP
Zoro #
G316495719
UPC #
850077747328
Country of Origin
United States

Dimensions

Overall Height
14 in
Manufacturers Warranty Length
5 yr
Overall Width
12 in
Float Switch Length
20 ft
Overall Depth
6 in

Details

Number of Pumps Controlled
1
Item
Control Panel
Phase
Single
Includes
360 Degrees Light Beacon, Cord Grips, Float Switch
Includes Data Logging
No Data Logging Included
Current
10 to 15 A
Includes Reversing
Non-Reversing
Number of Switches Included
3
Enclosure Material
Polycarbonate
For Maximum Horsepower
2 hp
Location
Indoor/Outdoor
Alert Messaging
Email, Mobile App, Text
Alerts Indicated
High Water, Power Outage, Seal Failure
Includes HOA Switch
HOA Switch Included
Rated Voltage
120/208/240V AC
Intrinsic Safety
Not Specified Intrinsically Safe
Switch Actuation
Vertical Float
Locking Style
Padlockable
Series
Sump Alarm Control Panel Line
Compatible Pump Type
Sewage Pump, Sludge Pump, Sump Pump
Alert Output
Audio, Visual
Product Type
Control Panel
Dosing Schedule
Demand Dose
Connectivity
Cellular, Wi-Fi
Includes Status Indicator Lights
Status Indicator Lights Included
NEMA Enclosure Rating
4X

Description

Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.