
Control Panel, Single Phase
Mfr # BS-4X-MC-2-15-NW-CY-3F-3SB-AP
Zoro # G216495680
product price: $1,501.99
/ea
Free Shipping & Returns
Key Features
Number of Pumps Controlled
1
Overall Width
12 in
Phase
Single
Manufacturers Warranty Length
5 yr
Control Box Type
Deluxe CSCR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS-4X-MC-2-15-NW-CY-3F-3SB-AP
Zoro #
G216495680
UPC #
850077747076
Country of Origin
United States
Dimensions
Overall Width
12 in
Manufacturers Warranty Length
5 yr
Overall Height
14 in
Float Switch Length
20 ft
Overall Depth
6 in
Description
Control Panel, Includes 360 Degrees Light Beacon, Cord Grips, Float Switch
Documents & Resources
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.