Zoro Homepage

Float Switch, 51 A

  • Mfr # SA-1359-33

  • Zoro # G116495605


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Series
WaterBoss
Float Material
Polypropylene
Manufacturers Warranty Length
5 yr
Standards
CE, IEC
Includes
2-Conductor Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-1359-33
Zoro #
G116495605
UPC #
850077747564
Country of Origin
Argentina

Dimensions

Manufacturers Warranty Length
5 yr
Tether Length - Maximum
14 in
Tether Length - Minimum
4 in
Cord Length
100 ft

Details

Series
WaterBoss
Float Material
Polypropylene
Standards
CE, IEC
Includes
2-Conductor Wire Leads
Switch Type
Tether Float
Item
Float Switch
Contact Form
Normally Open
Switch Duty
Control Duty, Pump Duty
On Point
45 Degrees Above Horizontal
NEC Cord Designation
SJEW
Off Point
45 Degrees Below Horizontal
Compatible Pump Type
Sump Pump
Rated Voltage
12/24V DC, 125/250V AC
Number of Floats
1
Starting Current - Maximum
51 A
Electric Load Current - Minimum
20 mA @ 3.3V DC
Running Current - Maximum
13 A
Electric Load Current - Maximum
12 A @ 120 V AC, 12 A @ 12V DC, 12 A @ 220V AC
Counterweight Type
External
Liquid Temperature - Maximum
140 Degrees F
Actuation Method
Mechanically-Activated
Electrical Connection
2-Conductor Wire Leads

Description

Float Switch

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.