
High Water Alarm, 120V AC
Mfr # PCB-SUB-WIFI-ESP32-PANEL
Zoro # G716495593
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Includes
Mounting Kit
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
IP Rating
IP20
Number of Alarm Inputs
1
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCB-SUB-WIFI-ESP32-PANEL
Zoro #
G716495593
UPC #
850077747472
Country of Origin
United States
Dimensions
Overall Length
0.3 in
Overall Height
0.3 in
Overall Width
0.1 in
Details
Includes
Mounting Kit
Item
High Water Alarm
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
IP Rating
IP20
Number of Alarm Inputs
1
Environment
Indoor/Outdoor
Includes Battery Backup
No Battery Backup Included
Detection Type
High Level
Reset Type
Automatic
Current
120 mA
Alert Messaging
Email, Phone Call, Text
Nameplate Voltage
120V AC
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
Connectivity
Wi-Fi
Description
High Water Alarm, Current 120 mA, Sound Level - Maximum Not Applicable, Nameplate Voltage 120V AC, Power Cord Length Not Applicable, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes Mounting Kit, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Wi-Fi, Detection Type High Level, Overall Height 0.3 in, Overall Length 0.3 in, Overall Width 0.1 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.