High Water Alarm, 120V AC

  • Mfr # SA-SEPTI-ENC-ASSY-IP20-16SB

  • Zoro # G416495626


product price:  $729.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
6 ft
Includes
Internal Antenna, Sludgeboss Float Switch
Detection Type
High Level
Overall Length
6.3 in
Sound Level - Maximum
95 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-SEPTI-ENC-ASSY-IP20-16SB
Zoro #
G416495626
UPC #
850077747458
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Overall Length
6.3 in
Overall Width
3.9 in
Overall Height
8.3 in
Sensor Cord Length
20 ft

Details

Item
High Water Alarm
Includes
Internal Antenna, Sludgeboss Float Switch
Detection Type
High Level
Sound Level - Maximum
95 dB
Number of Alarm Inputs
2
Includes Battery Backup
Battery Backup Included
Nameplate Voltage
120V AC
IP Rating
IP67
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
Current
120 mA
Switch Type Included
Vertical Float
NEMA Enclosure Rating
4X
Connectivity
Cellular, Wi-Fi
Reset Type
Automatic
Environment
Indoor/Outdoor
Alert Messaging
Email, Mobile App, Text

Description

High Water Alarm, Current 120 mA, Sound Level - Maximum 95 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length 20 ft, Includes Internal Antenna, Sludgeboss Float Switch, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Cellular, Wi-Fi, Detection Type High Level, Overall Height 8.3 in, Overall Length 6.3 in, Overall Width 3.9 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.