
High Water Alarm, 120V AC
Mfr # SA-SEPTI-ENC-ASSY-IP20
Zoro # G016495644
product price: $694.99
/ea
Free Shipping & Returns
Key Features
Includes
IP20 Antenna
Power Cord Length
6 ft
Reset Type
Automatic
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
Connectivity
Cellular, Wi-Fi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-SEPTI-ENC-ASSY-IP20
Zoro #
G016495644
UPC #
850077747441
Country of Origin
United States
Dimensions
Power Cord Length
6 ft
Overall Width
3.9 in
Overall Length
6.3 in
Overall Height
8.3 in
Details
Includes
IP20 Antenna
Item
High Water Alarm
Reset Type
Automatic
For Vessel Type
Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks
Connectivity
Cellular, Wi-Fi
For Media Type
Effluent, Non-Potable Water, Potable Water, Sewage
Environment
Indoor/Outdoor
Includes Battery Backup
Battery Backup Included
Sound Level - Maximum
95 dB
Nameplate Voltage
120V AC
Alert Messaging
Email, Mobile App, Text
NEMA Enclosure Rating
4X
Number of Alarm Inputs
2
IP Rating
IP67
Detection Type
High Level
Current
120 mA
Description
High Water Alarm, Current 120 mA, Sound Level - Maximum 95 dB, Nameplate Voltage 120V AC, Power Cord Length 6 ft, Reset Type Automatic, Sensor Cord Length Not Applicable, Includes IP20 Antenna, For Vessel Type Holding Tanks, Lift Pump Chambers, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Cellular, Wi-Fi, Detection Type High Level, Overall Height 8.3 in, Overall Length 6.3 in, Overall Width 3.9 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.