Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HighWaterAlarm, Audio, Visual, 120VAC, 100ft

  • Mfr # SA-120V-1L-100F-WIFI

  • Zoro # G615551147


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Includes
Wall Anchors, Zip Ties
Power Cord Length
100 ft
Sensor Cord Length
100 ft
Detection Type
High Level
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-120V-1L-100F-WIFI
Zoro #
G615551147
UPC #
860008821386
Country of Origin
United States

Dimensions

Power Cord Length
100 ft
Sensor Cord Length
100 ft
Overall Length
3 in
Overall Height
4.5 in
Overall Width
3.5 in

Details

Item
High Water Alarm
Includes
Wall Anchors, Zip Ties
Detection Type
High Level
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
IP Rating
IP65
Reset Type
Automatic, Manual
Connectivity
Wi-Fi
Sound Level - Maximum
90 dB
Switch Type Included
Tether Float
Environment
Indoor/Outdoor
Number of Alarm Inputs
1
Alert Messaging
Email, Phone Call, Text
Includes Battery Backup
No Battery Backup Included
Nameplate Voltage
120V AC
Current
800 mA
For Vessel Type
Holding Tanks, Water Tanks
For Media Type
Potable Water

Description

High Water Alarm, Current 800 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 100 ft, Reset Type Automatic, Manual, Sensor Cord Length 100 ft, Includes Wall Anchors, Zip Ties, For Vessel Type Holding Tanks, Water Tanks, Environment Indoor/Outdoor, Connectivity Wi-Fi, Detection Type High Level, Overall Height 4.5 in, Overall Length 3 in, Overall Width 3.5 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.