HighWaterAlarm, Audio, Visual, 120VAC, 10ft
Mfr # SA-120V-2L-10F-WIFI
Zoro # G715551139
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Includes
Wall Anchors, Zip Ties
Power Cord Length
10 ft
Detection Type
High Level
IP Rating
IP65
Environment
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-120V-2L-10F-WIFI
Zoro #
G715551139
UPC #
857824008671
Country of Origin
United States
Dimensions
Power Cord Length
10 ft
Sensor Cord Length
10 ft
Overall Length
3 in
Overall Height
5 in
Overall Width
3.5 in
Details
Item
High Water Alarm
Includes
Wall Anchors, Zip Ties
Detection Type
High Level
IP Rating
IP65
Environment
Indoor/Outdoor
Reset Type
Automatic, Manual
Switch Type Included
Tether Float
Number of Alarm Inputs
1
Sound Level - Maximum
90 dB
Includes Battery Backup
No Battery Backup Included
NEMA Enclosure Rating
4X
Alert Output
Audio, Visual
Alert Messaging
Email, Phone Call, Text
Connectivity
Wi-Fi
Nameplate Voltage
120V AC
For Vessel Type
Holding Tanks, Sump Pump Basins, Water Tanks
For Media Type
Potable Water
Current
800 mA
Description
High Water Alarm, Current 800 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 10 ft, Reset Type Automatic, Manual, Sensor Cord Length 10 ft, Includes Wall Anchors, Zip Ties, For Vessel Type Holding Tanks, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Wi-Fi, Detection Type High Level, Overall Height 5 in, Overall Length 3 in, Overall Width 3.5 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.