Zoro Homepage

HighWaterAlarm, Audio, Visual, 120VAC, 16ft

  • Mfr # SA-120V-2L-16F-WIFI

  • Zoro # G215551141


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Includes
Wall Anchors, Zip Ties
Power Cord Length
16 ft
Alert Output
Audio, Visual
Detection Type
High Level
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-120V-2L-16F-WIFI
Zoro #
G215551141
UPC #
857824008688
Country of Origin
United States

Dimensions

Power Cord Length
16 ft
Sensor Cord Length
16 ft
Overall Height
5 in
Overall Width
3.5 in
Overall Length
3 in

Details

Item
High Water Alarm
Includes
Wall Anchors, Zip Ties
Alert Output
Audio, Visual
Detection Type
High Level
NEMA Enclosure Rating
4X
Reset Type
Automatic, Manual
Environment
Indoor/Outdoor
Alert Messaging
Email, Phone Call, Text
IP Rating
IP65
Connectivity
Wi-Fi
Includes Battery Backup
No Battery Backup Included
Sound Level - Maximum
90 dB
Nameplate Voltage
120V AC
Switch Type Included
Tether Float
Number of Alarm Inputs
1
For Vessel Type
Holding Tanks, Sump Pump Basins, Water Tanks
Current
800 mA
For Media Type
Potable Water

Description

High Water Alarm, Current 800 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 16 ft, Reset Type Automatic, Manual, Sensor Cord Length 16 ft, Includes Wall Anchors, Zip Ties, For Vessel Type Holding Tanks, Sump Pump Basins, Water Tanks, Environment Indoor/Outdoor, Connectivity Wi-Fi, Detection Type High Level, Overall Height 5 in, Overall Length 3 in, Overall Width 3.5 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.