Zoro Homepage

HighWaterAlarm, Audio, Visual, 120VAC, 33ft

  • Mfr # SA-120V-2L-33SB

  • Zoro # G115551135


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Includes
Wall Anchors, Zip Ties
Power Cord Length
33 ft
IP Rating
IP65
NEMA Enclosure Rating
4X
Switch Type Included
Tether Float
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-120V-2L-33SB
Zoro #
G115551135
UPC #
860008821355
Country of Origin
United States

Dimensions

Power Cord Length
33 ft
Sensor Cord Length
33 ft
Overall Width
3.5 in
Overall Height
5 in
Overall Length
3 in

Details

Item
High Water Alarm
Includes
Wall Anchors, Zip Ties
IP Rating
IP65
NEMA Enclosure Rating
4X
Switch Type Included
Tether Float
Sound Level - Maximum
90 dB
Detection Type
High Level
Includes Battery Backup
No Battery Backup Included
Alert Output
Audio, Visual
Reset Type
Automatic, Manual
Environment
Outdoor
Number of Alarm Inputs
1
Nameplate Voltage
120V AC
For Vessel Type
Holding Tanks, Lift Pump Chambers, Water Tanks
For Media Type
Sewage
Current
100 mA

Description

High Water Alarm, Current 100 mA, Sound Level - Maximum 90 dB, Nameplate Voltage 120V AC, Power Cord Length 33 ft, Reset Type Automatic, Manual, Sensor Cord Length 33 ft, Includes Wall Anchors, Zip Ties, For Vessel Type Holding Tanks, Lift Pump Chambers, Water Tanks, Environment Outdoor, Connectivity Not Applicable, Detection Type High Level, Overall Height 5 in, Overall Length 3 in, Overall Width 3.5 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.