Indoor/Outdoor, High/Low Water Alarm, WiFi Enabled, Includes 10 Foot Conductivity Sensor

  • Mfr # SA-120V-1L-10C-WiFi

  • Zoro # G8616630


product price:Ā  $264.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Temperature Range
37 to 140 Degrees Fahrenheit
Decibels
90dB
Material
‎Polycarbonate Enclosure, PVC Cable, Stainless Sensor
Item Weight
1.9 pounds
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-120V-1L-10C-WiFi
Zoro #
G8616630
UPC #
712038278251
Country of Origin
United States

Dimensions

Conductivity Probe Length
10 ft

Details

Voltage
120V
Temperature Range
37 to 140 Degrees Fahrenheit
Decibels
90dB
Material
‎Polycarbonate Enclosure, PVC Cable, Stainless Sensor
Item Weight
1.9 pounds
Connection
NEMA 5-15
Style
10 Ft
Application
Ideal For Clean/Chlorinated Water
Indication
High/Low Level Visually and Audibly
WiFi Enabled
Yes

Description

High Water Alarm WiFi, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 10 Ft Probes, 5 Year Field Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.