
Indoor/Outdoor, Sewage/Septic High/Low Water ALM W/ Power IND LED, Includes SludgeBoss Float, 16 Ft. Length
Mfr # SA-120V-1L-16SB
Zoro # G8616822
product price:Ā $181.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Style
16 Ft
Decibels
90dB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA-120V-1L-16SB
Zoro #
G8616822
UPC #
712038376513
Country of Origin
United States
Dimensions
Float Length
16 ft
Details
Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Style
16 Ft
Decibels
90dB
Item Weight
3.7 Pounds
Connection
NEMA 5-15
Temperature Range
42 to 140 Degrees Fahrenheit
Indication
High Level Visually and Audibly
WiFi Enabled
No
Description
High Water Alarm indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 16 Ft. Heavy Float, 5 Year Field Warranty.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.