Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 16 Foot Float

  • Mfr # SA-120V-2L-16

  • Zoro # G8616585


product price:Ā  $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Connection
NEMA 5-15
Item Weight
3.0 Pounds
Style
16 Ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-120V-2L-16
Zoro #
G8616585
UPC #
784672970563
Country of Origin
United States

Dimensions

Float Length
16 ft

Details

Voltage
120V
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Connection
NEMA 5-15
Item Weight
3.0 Pounds
Style
16 Ft
Decibels
90dB
Temperature Range
56 to 140 Degrees Fahrenheit
Application
Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
Indication
High Level Visually and Audibly
WiFi Enabled
No

Description

High Water Alarm with Indicator Light, indicates pump failure visually and audibly (90dB horn, RED LED), The 1" white LED power light illuminates when power is on, Application water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 16Ft.Float, 5 Year Field Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.