Shop SUMP ALARM
See all product information
Create Account
Indoor/Outdoor, Sump Pump High Water Alarm, Power Indicator LED, 120V, 33 Foot Float
- Mfr # SA-120V-2L-33
- Zoro # G8616515
product price:Ā
$
196.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Style
33 Ft
Decibels
90dB
Item Weight
4.0 Pounds
Temperature Range
62 to 140 Degrees Fahrenheit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-120V-2L-33
- Zoro #
- G8616515
- UPC #
- 784672970570
- Country of Origin
- United States
- Voltage
- 120V
- Style
- 33 Ft
- Decibels
- 90dB
- Item Weight
- 4.0 Pounds
- Temperature Range
- 62 to 140 Degrees Fahrenheit
- Material
- ‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
- Connection
- NEMA 5-15
- Application
- Suitable for Use with Potable Water, Septic Systems and Low-Density Oils
- WiFi Enabled
- No
- Indication
- High Level Visually and Audibly
Dimensions
- Float Length
- 33 ft
Description
High Water Alarm with Indicator Light, indicates pump failure visually and audibly (90dB horn, RED LED), The 1" white LED power light illuminates when power is on, Application water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 33Ft.Float, 5 Year Field Warranty
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.