Indoor/Outdoor, WIFI Enabled Sewage/Septic High/Low Water ALM, Includes SludgeBoss Float, 20 Ft. Length

  • Mfr # SA-120V-1L-20SB-WiFi

  • Zoro # G8616673


product price:Ā  $295.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Style
20 Ft
Decibels
90dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-120V-1L-20SB-WiFi
Zoro #
G8616673
UPC #
712038376391
Country of Origin
United States

Dimensions

Float Length
20 ft

Details

Voltage
120V
Application
Suitable for Sewage and Septic Pumps that Contain Viscous Liquids and Suspended Solids in Tanks and Containers.
Material
‎Polycarbonate Enclosure, PVC Cable, Polypropylene Float
Style
20 Ft
Decibels
90dB
Connection
NEMA 5-15
Temperature Range
45 to 140 Degrees Fahrenheit
Item Weight
4.0 Pounds
Indication
High/Low Level Visually and Audibly
WiFi Enabled
Yes

Description

High Water Alarm WiFi, Heavy Float, Receive notifications before pump system overflow, Alerts on loss of power or internet, NEMA4X SumpAlarm & trade indicates pump failure visually and audibly (90dB horn, RED LED), Application: water, low density oils, light sewage water, Unit is wired for high level alarm, but can be reversed for low level alarm, 20 Ft Probes, 5 Year Field Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.