SeptiSense WiFi and Cellular High Level Alarm

  • Mfr # LS-SEPTI-ALM-120V-WIFI+CELLULAR-IP20

  • Zoro # G516138676


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Width
3 in
Height
2 in
Voltage
120V, 240V
Length
5 in
Application
Septic tanks, grinder pumps, lift stations, wastewater holding tanks, remote locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LS-SEPTI-ALM-120V-WIFI+CELLULAR-IP20
Zoro #
G516138676
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Height
2 in
Length
5 in

Details

Voltage
120V, 240V
Item
SeptiSense WiFi and Cellular High Level Alarm
Application
Septic tanks, grinder pumps, lift stations, wastewater holding tanks, remote locations
For Use With
Septic and Grinder Panels
Connectivity
WiFi with automatic cellular fallback

Description

SeptiSense WiFi + Cellular High-Level Alarm for Septic and Grinder Systems. Reliable, connected protection when it matters most.. The SeptiSense High-Level Alarm is a smart monitoring system designed for septic tanks, grinder pumps, and lift stations. Engineered for critical fluid handling applications, it combines WiFi monitoring with cellular fallback, ensuring you get alerts even when the internet goes down. Whether you're managing a remote property or just want peace of mind at home, SeptiSense helps you stay one step ahead of costly overflows and equipment failures.


  • Dual Connectivity: WiFi + Cellular Backup
  • Multiple Sensor Compatibility
  • Power Outage Alerts
  • Supercapacitor Backup (Not a Battery)
  • Flexible Mounting & Easy Setup
  • Annual Cellular Plan Available
  • App-Free Alerts
  • Made & Supported in the USA
  • Built for Harsh Environments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.