Sewage/Septic Wire Lead Float Switch, Non Tethered, 16 Foot Length, Rated up to 13 Amps, Designed for Heavy Solids

  • Mfr # SA-2368-5

  • Zoro # G8617032


product price:  $83.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
32 to 140 Degrees Fahrenheit
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Application
Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
Connection
None -Wire Leads
Connection Type
Wire Leads
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SA-2368-5
Zoro #
G8617032
UPC #
712038376186
Country of Origin
Argentina

Dimensions

Float Length
16 ft

Details

Temp. Range
32 to 140 Degrees Fahrenheit
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Application
Sewage and Septic for Medium to Heavy Amounts of Suspended Solids
Connection
None -Wire Leads
Connection Type
Wire Leads
Standards
·       CE and IEC Approvals
Power Type
AC/DC
Material of Construction
Rugged Polypropylene with PVC Jacketed Cable
Style
16 Ft
Item Weight
2.9 Pounds

Description

Heavy Duty Float Switch, 16 Ft, Cable, SLUDGEBOSS float switch for extra nasty locations where there is sewage and suspended solids. This heavy duty dual purpose float switch has an integrated counterweight ensuring its orientation in viscous liquids. The switch SPDT and can be used for both emptying and filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.