Sump Pump Float Switch, Piggyback Style, 10 Foot Length, Rated up to 13 Amps

  • Mfr # SA-3100-3

  • Zoro # G8617023


product price:  $33.08
/ea

Key Features

Power Type
AC
Connection
Piggyback
Application
Water, low density oils, light suspended solids
Stem Material
Polypropylene
Width
1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA-3100-3
Zoro #
G8617023
UPC #
784672970693
Country of Origin
Argentina

Dimensions

Width
1.5"
Length
5.75"
Height
3.25"

Details

Power Type
AC
Connection
Piggyback
Application
Water, low density oils, light suspended solids
Stem Material
Polypropylene
Temp. Range
32 to 140 Degrees Fahrenheit
Type
Float Switch
Float Material
Polypropylene
Amps AC
13 Amps
Connection Type
Piggyback
Voltage
120VAC
Style
10 Ft
Item Weight
1.0 Pounds

Description

Piggyback Float Switch controls a pump and is wired for emptying operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, Mercury Free, suitable for use in septic, sump, and potable water applications, Built with a Honeywell Micro switch, rated for 100,000,000 operations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.