Sump Pump Wire Lead General Purpose Tethered Float Switch, 16 Foot Length, Rated up to 13 Amps

  • Mfr # SA-2359-5

  • Zoro # G8617005


product price:  $39.15
/ea

Key Features

Connection Type
Wire Leads
Power Type
AC/DC
Temp. Range
32 to 140 Degrees Fahrenheit
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Connection
None -Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA-2359-5
Zoro #
G8617005
UPC #
661799381918
Country of Origin
Argentina

Dimensions

Float Length
16 ft

Details

Connection Type
Wire Leads
Power Type
AC/DC
Temp. Range
32 to 140 Degrees Fahrenheit
Description/Special Features
Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
Connection
None -Wire Leads
Material of Construction
Rugged Polypropylene with PVC Jacketed Cable
Standards
·       CE and IEC Approvals
Application
Light to Medium Amounts of Suspended Solids Such as Grey Water
Item Weight
1.7 Pounds
Style
16 Ft

Description

Float Switch w / 16 ft. Cable, This dual purpose 3 wire float switch can be used for both emptying or filling operations, Directly Controls pumps up to 1/2 HP at 120 Volts or 220 Volts, Up to 12 Amperes continuous or 13.3 Non continuous AC Amperage, 12 VDC motor loads up to 13.3 Amps, Mercury Free, Suitable for use in light septic, sump, and potable water applications, Honeywell Micro switch, rated for 100,000,000 cycles, 5 Year Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.