Shop SUN JOE
See all product information
Create Account
15.0-Amp 16-Inch Electric Tiller/Cultivator w/ 6-In Wheels
- Mfr # TJ605E
- Zoro # G323782321
product price:
$
179.99
/ea
Free Shipping & Returns
Key Features
Length
20.5 in
Width
17.5 in
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TJ605E
- Zoro #
- G323782321
- UPC #
- 014761000070
- Country of Origin
- Viet Nam
- Item
- Tiller/Cultivator
Dimensions
- Length
- 20.5 in
- Width
- 17.5 in
- Height
- 17 in
Description
THE DIRTY LITTLE SECRET OF GREAT GARDENS. Experience the one tiller that’s truly up to the task! Introducing a greener, cleaner way to get dirty with the Sun Joe TJ605E Electric Tiller Cultivator. A powerful 15-amp motor quickly pulverizes dirt, effortlessly slicing through soil at 400 RPM, ensuring maximum aeration and perfectly preparing the seedbed for planting. Cultivate an area 15.7 inches wide and up to 7.7 inches deep in seconds. Control weeds where needed - Sun Joe tames the toughest yard and garden tasks with more comfort and less strain. 4-position, height-adjustable rear wheels make it easy to maneuver wherever it’s needed - and its collapsible handle makes it a cinch to store when it’s not. The TJ605E comes with a full two-year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.