Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24-Volt 2.0-Ah Air Joe Pro Cordless Compressor w/ Nozzle Adapters + Storage Case

  • Mfr # 24V-AJC-LTE

  • Zoro # G004938313


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Max. Pressure
8.3 bar
Voltage
24 V AC
Length
12.6"
Height
9.2"
Width
4.2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24V-AJC-LTE
Zoro #
G004938313
UPC #
842470110106
Country of Origin
China

Dimensions

Length
12.6"
Height
9.2"
Width
4.2"
Hose Length
15"

Details

Max. Pressure
8.3 bar
Voltage
24 V AC
Item
Air Compressor
Includes
Battery Included
Features
Cordless
Power Source
Battery
Motor Power
154 W
Tank Capacity
2.10 gal

Description

Skip the trip to the gas station and reach for the powerful portable air compressor that fits in the palm of your hand with the 24V-AJC-LTE 24-Volt Cordless Air Compressor from SUN JOE. Compact and convenient for camping, or commuting - it’s the power-packed rechargeable pump that’s perfect anywhere power is at a premium -- like at the park, at the pool, or on the road. Keep tires at the perfect pressure, inflate a bike tire, pool float or sport ball in seconds. Simply set the PSI on the digital display and pull the trigger. The 24V-AJC-LTE automatically stops at your preset pressure. Unlike bulky gas-powered or electric tools, SUN JOE’s 24-Volt cordless compressor employs the most advanced lithium-ion battery technology for no fade power, and peak performance under pressure! When the work is done, simply plug the battery in, power it up – and it’s recharged and ready for your next inflation project!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.