
24V iON+ Cordless 1500-Max LED Flashlight/Spotlight/Flood w/Battery/Charger
Mfr # 24V-1500FL-LTE
Zoro # G404195675
product price: $97.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24V-1500FL-LTE
Zoro #
G404195675
UPC #
842470124745
Country of Origin
China
Description
LET THERE BE LIGHT! If you're stuck without power, trying to work in a dark, dreary basement or at the worksite or campsite at night – it's time to turn on the 24V Cordless LED Handheld Spotlight from Sun Joe. Powered by the 24-Volt iON+ system, the included 2.0 Ah battery provides rechargeable runtime — perfect for power outage situations! The selectable light modes provide 5 different settings to suit the task: Spotlight, for illuminating tight spaces | High Floodlight, for brightening up a darkened room | Spot + Floodlight, to light up the darkest spaces | Warning, to signal for help | Low Floodlight, for a soft glow. With up to 1500 lumens max of power, Sun Joe casts light up to 700 yards away for max visibility when you need it most. Need a light straight ahead, at an angle, or straight up? Sun Joe's got you covered! The adjustable multi-angle head shines right where you want it, and only where you need it. And the onboard easy-access hook + kickstand makes it easy to go hands-free and set up anywhere you need a little light. So, when you're in the dark, Go With Joe! The 24-Volt Cordless LED Handheld Spotlight from Sun Joe. GET EQUIPPED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.