Shop SUN JOE
See all product information
Create Account
24V iON+ Cordless 3000-RPM One-Handed Chain Saw Kit w/2.0-Ah Battery & Charger
- Mfr # 24V-HCS-LTE
- Zoro # G904197131
product price:
$
139.00
/ea
Free Shipping & Returns
Key Features
Chain Pitch
0.3 in
Power Source
Cordless
Chain Gauge
0.043 in
Cutting Capacity
4.5 in
Fuel Tank Capacity
0.7 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24V-HCS-LTE
- Zoro #
- G904197131
- UPC #
- 842470124813
- Country of Origin
- China
- Chain Pitch
- 0.3 in
- Power Source
- Cordless
- Chain Gauge
- 0.043 in
- Cutting Capacity
- 4.5 in
- Fuel Tank Capacity
- 0.7 fl oz
- Item
- Chainsaw
- Includes
- 2.0-Ah Battery and Charger, Oil Tank, Blade Sheath
- Voltage
- 24V
- Battery Capacity
- 2.0 Ah
Dimensions
- Bar Length
- 5 in
Description
Trim overgrown branches with the 24V Cordless Handheld Pruning Saw from SUN JOE. Powered by the exclusive 24V iON+ System, the four different 24-volt lithium-ion battery options (battery + charger sold separately) provide up to 60 minutes of continuous runtime — and they work with 100+ other home, yard + garden tools! No more struggling with a cord, or pruning by hand. Now you can shape up the shrubs without the strain! Ultra-compact and lightweight, this 5" pruning saw slices through branches, thatch, and topiaries up to 4.5" thick. The easy, one-handed operation makes it easier than ever to trim, saw, cut, and prune even the most unruly of plants! Ideal for green wood, woody stems, twigs and branches, Sun Joe provides a clean, precise cut to allow your plant to heal, while eliminating the stress and strain associated with squeezing conventional manual pruners. Cutting is as simple as squeezing the trigger!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.