This item is Discontinued.

Sun Joe 48V iON+ 2.0-Ah 16-In. Cordless Chain Saw (2 x 24V 2.0Ah), w/Batteries, Charger 24V-X2-CS16

This item is Discontinued.

Sun Joe

48V iON+ 2.0-Ah 16-In. Cordless Chain Saw (2 x 24V 2.0Ah), w/Batteries, Charger (Discontinued)

Mfr # 24V-X2-CS16
Zoro # G204197145
UPC # 842470112650
Country of Origin China
Category Chainsaws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24V-X2-CS16
Zoro #
G204197145
UPC #
842470112650
Country of Origin
China

Description

The next generation in tree-trimming tech meets the legendary iON+ series in 24V-X2-CS16-CT 48-Volt 16-Inch Cordless Chain Saw from SUN JOE. Perfect for your toughest tree-trimming tasks anywhere power is at a premium, SUN JOE is powered by the exclusive iON+ System series of 24-Volt lithium-ion batteries + tools. Cut The Cord and go beyond the limits of the extension cord, or anywhere power is at a premium. SUN JOE is powered by the two iON+ 24-Volt batteries (batteries + charger sold separately), with 4 power options! The robust 1,200 Watt motor and self-lubricating 16-inch bar and chain cut cleanly through branches and logs up to 15.5” thick, to quickly clear away brush and branches. The onboard, 5 fl oz oiler keeps the bar and chain fully lubricated for continuous cutting, and the tool-less chain tensioner provides a quick fix on-the-go with just a twist. Top-notch safety features include a built-in hand guard, kick-back brake, safety switch, and sheath for safe bar storage when the work is done. So, cut your yard chores in half with double the power — and Go With Joe. 24V-X2-CS16-CT 48-Volt, 16-Inch Cordless Chain Saw from SUN JOE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.