This item is Discontinued.

Sun Joe 96V 24-In Dual Stage Snow Blower, Kit w/4 x 24V 12Ah Batteries and Quad Charger 24V-X4-SB24

This item is Discontinued.

Sun Joe

96V 24-In Dual Stage Snow Blower, Kit w/4 x 24V 12Ah Batteries and Quad Charger (Discontinued)

Mfr # 24V-X4-SB24
Zoro # G106470612
UPC # 842470136120
Country of Origin China
Category Snow Blowers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24V-X4-SB24
Zoro #
G106470612
UPC #
842470136120
Country of Origin
China

Description

WAGE WAR ON WINTER. The latest revolution in snow-clearing technology meets the 24V iON+ Battery System with the 24-inch 96V Max Cordless Self-Propelled Dual-Stage Snow Blower from SNOW JOE. Driven by Snow Joe's exclusive 24-Volt battery series, the self-propelled SNOW JOE features four high-capacity 24-volt, 12.0 Ah lithium-ion batteries that deliver up to 96 volts of max power + performance, with zero carbon emissions for cleaner air.
SNOW JOE boasts a variable drive speed lever featuring forward and reverse settings, a powerful 3200-watt brushless plowing motor + 400-watt brushless drive motor, and 2 serrated steel blades that quickly clear a 24-inch wide by 17.5-inch deep path in a single pass. Plus, the 180o auto-rotate chute throws snow up to 40 feet away, and the integrated scraper bar at the base of the unit clears right to the ground without damaging your deck, driveway or pavement. After dark, the six 3-watt LED lights brighten the way for safer nighttime clearing. And when the work is done, the two high-speed, dual-port chargers can recharge in as fast as 6 hours so you're ready to tackle even more snow!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.