Zoro Homepage

AC Supply Hedge Trimmer, Dual Action 19" L Blade

  • Mfr # SJH904E

  • Zoro # G804938353


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Dual Action
Battery Amperage
4.50 A
Power Source
AC Supply
Blade Length
19"
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJH904E
Zoro #
G804938353
UPC #
842470101791
Country of Origin
China

Dimensions

Blade Length
19"

Details

Blade Type
Dual Action
Battery Amperage
4.50 A
Item
Hedge Trimmer
Power Source
AC Supply
Color
Green
Features
Rust Resistant
Certifications & Standards
ETL
Blade Material
Steel

Description

Is your yard out of shape? Is your garden overgrown? Ditch the ladder and shape up the shrubs while you stand safely on solid ground with the 2-in-1 SUN JOE SJH904E Convertible Electric Pole Hedge Trimmer. Lightweight at less than 10 lbs, SUN JOE makes it safe, simple, and easy to conveniently clip tall bushes, and shear shrubs and hedges just beyond your reach. Plus, it’s also great for grooming in tight spaces where a traditional hedge clipper simply can’t cut it – like between the house and the hedges, or beneath the bushes. SUN JOE's powerful 4.5-amp motor and multi-angle pivoting head allow for precise trimming of most tall bushes and hedges. SJH904E’s 19-inch dual-action, rust-resistant steel blades cut efficiently in both directions, and the telescoping pole adjusts from 3.8 ft to 5.9 feet for up to 12 feet of overhead reach. And when you’re ready to go low, simply detach the cutting head and handle to quickly swap from pole hedge trimmer to handheld hedge trimmer in seconds. Sun Joe SJH904E comes equipped with a built-in dual-handle safety switch to prevent accidental starts, a protective sheath for safe blade storage when the day’s work is done.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.