
Battery Powered Handheld Turbine Jet Leaf Blower
Mfr # 24V-X2-JB500
Zoro # G204938342
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery Powered
Blower Type
Handheld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24V-X2-JB500
Zoro #
G204938342
UPC #
842470121546
Country of Origin
China
Details
Power Source
Battery Powered
Blower Type
Handheld
Item
Turbine Jet Leaf Blower
Description
Back-breaking lawn and leaf cleanups are a thing of the past with the 48-Volt Cordless Jet Blower from SUN JOE. SUN JOE is ideal for quick cleanups around the house and yard — or anywhere power is at a premium. Sleek, lightweight, and perfectly portable at just 7.7 lbs, the required two 24-volt 2.0 Amp hour batteries (SOLD SEPARATELY) provide 48-Volts of power. Like an aircraft, SUN JOE's powerful turbine fan propels the air up to 140 mph (max.) windspeed – faster than a Category 4 hurricane! Quickly sweep leaves from the porch, dirt +dust from the garage, or even whisk away light snow! Choose from variable speed settings and additional TURBO mode, when your yard is littered with debris. And when the work is done, SUN JOE powers up in just 55 minutes with a dual-port charger (SOLD SEPARATELY). So, pack the power of a hurricane in the palm of your hand, and Go With Joe. GET EQUIPPED.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.