
Battery Powered Walk-Behind Garden Vacuum & Mulcher
Mfr # 24V-X2-OGV
Zoro # G304938341
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Power Source
Battery Powered
Blower Type
Walk-Behind
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24V-X2-OGV
Zoro #
G304938341
UPC #
842470124660
Country of Origin
China
Details
Power Source
Battery Powered
Blower Type
Walk-Behind
Item
Garden Vacuum & Mulcher
Description
Vacuum your yard like a rug with the innovative 48V iON+ Cordless Vacuum/Mulcher from Sun Joe. This 2-in-1 machine delivers the power and performance you need to quickly rid your yard of leaves, dirt, and debris. Powered by the exclusive 24V iON+ lithium-ion battery system, this power-packed yard vac uses two 24-Volt 4.0 Ah batteries or above (sold separately) for 48-Volts of cordless power. The eco-friendly 1100-watt motor offers up to 38 MPH airspeed, and 850 CFM of vacuum airflow! No need to rake leaves into piles — simply vacuum your yard, driveway, or deck like a rug! The heavy-duty impact-resistant impeller shreds through dry leaves, sawdust, packing peanuts, dirt, debris, and even acorns, and mulches them to a 15:1 ratio. And the extra-large 10.6-gallon collection back traps the mulch as it cleans, leaving your yard spotless — and making it easy to clean up, or simply to reuse the shredded leaves as nutrient-rich mulch for your garden! So, when life gives you leaves, make cleanup a breeze with the innovative 48V iON+ Cordless Vacuum/Mulcher from SUN JOE. GET EQUIPPED.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.