This item is Discontinued.

This item is Discontinued.
Electric Multi-Angle Pole Chain Saw | 10 inch | 8.0 Amp (Camo) (Discontinued)
Mfr #
SWJ803E-CMO
Zoro #
G904938321
UPC # 810829024237
Country of Origin China
Category Shears, Pruners & Loppers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWJ803E-CMO
- Zoro #
- G904938321
- UPC #
- 810829024237
- Country of Origin
- China
Description
Tackle those hard-to-reach branches with ease. The Sun Joe SWJ803E electric pole chain saw takes the danger and difficulty out of trimming your overgrown trees. Stand safely on solid ground and simply adjust SWJ803E’s telescoping pole. Pole extends from 5.8 ft - 8.8 ft to gain up to 15 feet of overhead reach! Powered by a robust 8-amp motor, the SWJ803E’s multi-angle head can handle the most stubborn tree limbs up to 9.5-inches thick. It features a durable, 10-inch Sun Joe bar and chain with an auto-oiler to keep the bar and chain fully lubricated during use. Unlike gas-powered tools, SWJ803E is powered electrically, so you’ll reliably power up with the push of a button without having to deal with smoke, fumes, unpredictable starters or costly tune-ups. Plus the SWJ803E comes equipped with a built-in safety switch to prevent accidental starting.