This item is Discontinued.

Sun Joe High Performance Induction Motor Electric Pressure Washer|2500 PSI Max SPX4500

This item is Discontinued.

Sun Joe

High Performance Induction Motor Electric Pressure Washer|2500 PSI Max (Discontinued)

Mfr # SPX4500
Zoro # G3971841
UPC # 842470105355
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
SPX4500
Zoro #
G3971841
UPC #
842470105355
Country of Origin
China

Description

YOUR DIRTY JOBS JUST GOT DONE. Fight back against dirt debris with SPX4500 13-Amp Electric Pressure from SUN JOE® — the latest eco-friendly, electric grime fighter.Tackle your toughest home, outdoor and auto cleaning tasks with the powerful 13-amp induction motor, designed to last longer, run quieter, and work cooler than traditional universal motors. Blast up to 2500 PSI of pressure and up to 1.48 GPM with SPX4500 to quickly wash away dirt and debris.