Snow Foam Cannon, 32 Oz, 1/4in Quick Connector, Adjustable Spray Nozzle w/Extras
- Mfr # SPX-FC34-MXT
- Zoro # G123782309
product price:Â
$
25.99
/ea
Key Features
Height
3.62 in
Width
4.87 in
Length
8.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPX-FC34-MXT
- Zoro #
- G123782309
- UPC #
- 842470128408
- Country of Origin
- China
Dimensions
- Height
- 3.62 in
- Width
- 4.87 in
- Length
- 8.87 in
Details
- Item
- Snow Foam Cannon
Description
CRANK UP YOUR CLEAN! Give your car, truck, or boat a showroom shine with the 34 fl oz Foam Cannon Pressure Washer Attachment from SUN JOE. This elite foam cannon provides maximum aeration of detergent, to produce a thick, viscous layer of soapy suds that coat your vehicle's exterior to break down caked on road grime. The spray nozzle adjusts with a twist, from pinpoint jet to wide-angle fan spray. And the detergent dial at the top controls the soap to water ratio.Sun Joe Professional Snow Foam Cannon Blaster, 34-Ounce Capacity, 1/4 in Quick Connector, Adjustable Spray Nozzle, Easy Fill, For Most Pressure Washers up to 3000-PSI with 5-Quick Connect Nozzle Tips - Go With Joe: the 34 fl oz Foam Cannon Pressure Washer Attachment from SUN JOE. GET EQUIPPED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.