PVC 144 in L x 26 in W x 0.032 in Thick

  • Mfr # 103694

  • Zoro # G215939956


product price: $23.15
/ea

Key Features

Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Plastic Thickness
0.032 in
Shape
Rectangle
Plastic Material
PVC
Plastic Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103694
Zoro #
G215939956
UPC #
716739931040
Country of Origin
Israel

Dimensions

Plastic Thickness
0.032 in
Plastic Length
144 in
Plastic Width
26 in

Details

Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Plastic Color
White
Shape
Rectangle
Plastic Material
PVC
For Use With
Patios, deck, pergola, carports, and storage sheds
Includes
One PVC panel

Description

Give your home and grounds the face lift they need with SUN N RAIN corrugated panels. Lightweight and easy to install, SUN N RAIN are ideal for patio covers, partitions, sliders, under decking, and more, giving your home an economical, functional, and attractive update. Intended for open sides and well-ventilated structures, these corrugated panels work well in regions with mild climates, and are virtually maintenance-free, offering an easy and durable DIY solution. Much stronger than traditional fiberglass panels, SUN 'N RAIN's plastic, fiberglass-free composition means they maintain their color and surface condition much better, as well.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.