PVC 96 in L x 26 in W x 0.032 in Thick

  • Mfr # 106619

  • Zoro # G615939945


product price: $40.19
/ea

Key Features

Shape
Rectangle
Plastic Thickness
0.032 in
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Plastic Width
26 in
Plastic Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106619
Zoro #
G615939945
UPC #
716739933020
Country of Origin
Israel

Dimensions

Plastic Length
96 in
Plastic Thickness
0.032 in
Plastic Width
26 in

Details

Shape
Rectangle
Plastic Color
Beige
Description/Special Features
Roofing Panel, Roof Covering Panel, Outdoor Living Roofing, Residential Roofing, Architechural Roofing
Plastic Material
PVC
Includes
One PVC panel
For Use With
Patios, deck, pergola, carports, and storage sheds

Description

Give your home and grounds the face lift they need with SUN N RAIN corrugated panels. Lightweight and easy to install, SUN N RAIN are ideal for patio covers, partitions, sliders, under decking, and more, giving your home an economical, functional, and attractive update. Intended for open sides and well-ventilated structures, these corrugated panels work well in regions with mild climates, and are virtually maintenance-free, offering an easy and durable DIY solution. Much stronger than traditional fiberglass panels, SUN 'N RAIN's plastic, fiberglass-free composition means they maintain their color and surface condition much better, as well.


  • •5% Light Transmission
  • •Corrugated roof panels used to cover pergolas, decks, and patios
  • •Lightweight, UV, weather resistant & Impact-resistant polycarbonate roof panel
  • •Sun‘n‘Rain 5-Year Limited Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.