Zoro Homepage

PVC PVC panel 72 L x 26 W x

  • Mfr # 190833

  • Zoro # G210065322


product price: $151.99
/pk 10, $15.20/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC
Plastic Width
26
Plastic Length
72
Depth
0.32
Height
0.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190833
Zoro #
G210065322
UPC #
763552442840
Country of Origin
United States

Dimensions

Plastic Width
26
Plastic Length
72
Depth
0.32
Height
0.32

Details

Item
PVC panel
Plastic Material
PVC
Plastic Color
Translucent Blue
For Use With
SUN 'N RAIN
Includes
12 PVC panels

Description

Give your home and grounds the facelift they need with SUN 'N RAIN corrugated panels. Lightweight and easy to install, Palruf are ideal for patio covers, partitions, sliders, under decking, and more, giving your home an economical, functional, and attractive update. Intended for open sides and well-ventilated structures, these corrugated panels work well in regions with mild climates, and are virtually maintenance-free, offering an easy and durable DIY solution. Much stronger than traditional fiberglass panels, SUN 'N RAIN plastic, fiberglass-free composition means they maintain their color and surface condition much better, as well.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.